Shop ZORO SELECT
See all product information
Create Account
Spring Hinge, Steel, Door Leaf 4" H
- Mfr # 4PA80
- Zoro # G116344675
product price:Â
$
23.32
/ea
Key Features
Load Capacity
90 lb
Removable Pin
No
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Stainless Steel
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4PA80
- Zoro #
- G116344675
- UPC #
- 190735044971
- Country of Origin
- China
- Load Capacity
- 90 lb
- Removable Pin
- No
- Hand Orientation
- Non-Handed
- Item
- Spring Hinge
- ANSI/BHMA Finish
- Bright Stainless Steel
- Range of Motion - Maximum
- 270 Degrees
- Resistance Properties
- Corrosion-Resistant
- Includes Hardware
- Hardware Included
- Pin Type
- Nonremovable
- Corner Type
- Square
- Number of Holes per Leaf
- 4
- Material
- Stainless Steel
- Pin Material
- Steel
- Mounting Style
- Full Mortise
- Bearing Type
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Width
- 4 in
- Frame Leaf Thickness
- 0.099 in
- Frame Leaf Width
- 2 in
- Door Leaf Width
- 2 in
- Pin Diameter
- 7/64 in
- Frame Leaf Height
- 4 in
- Door Leaf Height
- 4 in
- Door Leaf Thickness
- 0.099 in
- Door Thickness - Minimum
- 2 in
Description
Spring Hinge, Stainless Steel Material, Stainless Steel Finish, 90 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.099 in Door Leaf Thickness, 0.099 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Not Applicable Overall Knuckle Height, Steel Pin Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.