Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Nut, M8-1.25, U Shape, Steel, Phosphate Finish, 25 PK

  • Mfr # 5560PK

  • Zoro # G5102605


product price: $9.19
/pk 25, $0.37/ea

Key Features

Nut Shape
U
Minimum Panel Thickness
0.80 mm
Maximum Panel Thickness
4 mm
Nut Material
Steel
Nut Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560PK
Zoro #
G5102605
UPC #
841213005754
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8-1.25
Minimum Panel Thickness
0.80 mm
Maximum Panel Thickness
4 mm
Overall Length
25 mm
Overall Width
17 mm
Nut Height
14 mm
Length
25.0 mm
Thickness
0.017 in
Head Height
14 mm
For Panel Thickness
0.010 to 0.165 in
Dia./Thread Size
M8-1.25
Width
17.0 mm

Details

Item
Spring Nut
Nut Shape
U
Nut Material
Steel
Nut Finish
Phosphate
System of Measurement
Metric
Thread Pitch
1.25 mm
Clip-On Style
U
Color
Black
Material Type
Steel
Cage Finish
Phosphate
Hole Center to Outside Edge
14.5 mm
Thread Type
Metric
Pack Size
Small Pack
Thread Direction
Right Hand
Cage Material
Steel
Finish Type
Phosphate
Shape
U
Fastener Thread Direction
Right Hand
Nut Style
U Style Spring Nut
Center of Hole to Panel Edge
0.5625 in
Basic Material
Steel
Fastener Finish
Black Phosphate

Description

Spring Nut, Nut Shape U Style Spring Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 4 mm, Overall Width 17 mm, Overall Length 25 mm, Hole Center to Outside Edge 14.5 mm, System of Measurement Metric, Thread Size M8x1.25, Cage Finish Phosphate, Cage Material Steel, Clip-On Style U, Color Black, Head Height 14 mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.