Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Pin, Coil, Stl, M8x35mm, Pk5

  • Mfr # 5EE95

  • Zoro # G0554863


product price: $2.65
/pk 5, $0.53/ea
Sold in multiples of 4 for $10.60

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5EE95
Zoro #
G0554863
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
8 mm
Shank Length
35 mm
Outside Dia.
M8
Fastener Length
35 mm
Nominal Diameter
8 mm
Length Tolerance
+/-0.25mm
Fits Hole Dia. (Min.-Max.)
7.93-8.17mm
Chamfer Length Reference
2.0 mm
Overall Length
35mm
Chamfer Diameter
7.8 mm
Actual Dia. (Min.-Max)
8.30-8.63mm
Maximum Chamfer Length
2 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
8.17 mm
Fits Minimum Hole Diameter
7.93 mm
Usable Length
35 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Carbon Steel
Material
Carbon Steel
Fastener Finish
Plain
Finish
Plain
Standards
AISI 1070 - 1080
Meets
ASME B18.8.2M
Type
Coiled
Rockwell Hardness
RC43-52
Double Shear Strength (Lbs.)
8,768 lb
Product Type
Coiled Spring Pin
Material Grade/Class
Grade 1070/Grade 1074
Manufacturer Location
Made in USA*
End Type
Chamfered

Description

Coiled Spring Pin, 8mm dia,35mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Material Grade/Class Grade 1070/Grade 1074, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.93 mm, Fits Maximum Hole Diameter 8.17 mm, Shank Length 35 mm, Maximum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards AISI 1070 - 1080, Shank Length Tolerance +/-0.250 mm, Product Type Coiled Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.