Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Wire, SS, .067 In, 84 Ft.

  • Mfr # 29067

  • Zoro # G5061953


product price: $24.15
/ea

Key Features

Baling Wire Type
Coil
Material
302 Stainless Steel
Color
Metalic Gray
Wire Finish
Bare Wire
Wire Diameter
0.067 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29067
Zoro #
G5061953
UPC #
698158290673
Country of Origin
Taiwan, Province of China

Dimensions

Wire Diameter
0.067 in
Length
84 ft
Diameter
0.067 in

Details

Item
Spring Wire
Baling Wire Type
Coil
Material
302 Stainless Steel
Color
Metalic Gray
Wire Finish
Bare Wire
Break Strength
252,000 lb
Standards
ASTM A-313; ASTM A-555; ASTM A-580; AMS-5688
Number of Loops
Single Loop
ASTM Number
A-313, A-555, A-580, AMS-5688
Features
Excellent Corrosion Resistant Qualities and Smooth Finish
Rolls per Case
1 Roll

Description

Spring Wire, Baling Wire Type Coil, Wire Finish Bare Wire, Wire Diameter 0.067 in, Length 84 ft, Break Strength 252,000 lb, Material 302 Stainless Steel, Number of Loops Single Loop, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.