
Sqr Wshr, NGrd, SS, 1/2 in, 3x0.187in, 1PK
Mfr # Z8955-SLOT-188
Zoro # G816049498
product price:Â $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Minimum Thickness
9/64 in
Thickness Tolerance
+/-0.031 in
Maximum Thickness
3/16 in
System of Measurement
Inch
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8955-SLOT-188
Zoro #
G816049498
UPC #
-
Country of Origin
United States
Dimensions
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
Details
Thickness Tolerance
+/-0.031 in
System of Measurement
Inch
Type
Square
Hardness
83 HRB
Tensile Strength
90,000 psi
Pack Size
Small Pack
Resistance Properties
Corrosion-Resistant
Description
Square Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.563 in, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.141 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.