Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SQUARE 6MM 1005/1018 NMFC#104340

  • Mfr # SQ0061018-3

  • Zoro # G613874668


product price: $91.89
/pk 6, $15.32/ea
Free Shipping & Returns

Key Features

Shape
Square
Material Grade
S235JRC
Tensile Strength
55,100 psi
Brinell Hardness
102 BHN
Standards
EN 10277, EN 10278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ0061018-3
Zoro #
G613874668
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
6 mm
Overall Length
36 in
Overall Width
6 mm

Details

Shape
Square
Material Grade
S235JRC
Tensile Strength
55,100 psi
Brinell Hardness
102 BHN
Standards
EN 10277, EN 10278
Mechanical Finish
Mill
Item
Carbon Steel Square Bar
Thickness Tolerance
0 mm/-0.075 mm
Yield Strength
34,075 psi
Fabrication
Cold Drawn
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Material
Carbon Steel
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Square Bar, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.