Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar, SS, 24" Overall L

  • Mfr # 19337_24_0

  • Zoro # G203046130


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Alloy Type
440C
Thickness
1.5 in
Width
1.5 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19337_24_0
Zoro #
G203046130
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width
1.5 in
Length
24 in
Width Tolerance
-0.006 in
Length Tolerance
+0.125 in/0 in
Overall Length
24 in
Overall Width
1 1/2 in

Details

Material
Stainless Steel
Alloy Type
440C
Finish
Unpolished
Temper
440C
Standards
ASTM A240, FED-QQ-S-763
Typical Hardness
223 BHN; 97 HRB
Type
Corrosion Resistant
Hardness Scale
BHN; Rockwell
Typical Tensile Strength (PSI)
76,000 psi
Item
Stainless Steel Square Bar
Machining Finish
Ground
Thickness Tolerance
-0.006 in
Typical Yield Strength (PSI)
65,000 psi
Tolerance Rating
Oversized
Mechanical Finish
Ground
Tensile Strength
100,000 psi
Yield Strength
65,000 psi
Maximum Temperature
2,700 Degrees F
System of Measurement
Inch
Appearance
Metallic
Rockwell Hardness
99 HRB
Heat Treatable
Heat Treatable
Material Grade
440C
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
Minimum Temperature
2,500 Degrees F
Shape
Square
Brinell Hardness
234 BHN
Resistance Properties
Wear-Resistant

Description

Stainless Steel Square Bar, Stainless Steel, 440C, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance -0.006 in, 1.5 in Thickness, Thickness Tolerance -0.006 in, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Ground, Yield Strength 65,000 psi, Tensile Strength 100,000 psi, 234 BHN Brinell Hardness, 99 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.