Zoro Homepage

Square Bar Stock, Aluminum, 1 in Over. W

  • Mfr # 17847_24_0

  • Zoro # G002644605


product price: $47.79
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1 in
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17847_24_0
Zoro #
G002644605
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Thickness (Decimal)
1 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.025 in
Width and Length
1 x 24 in
Overall Width
1 in
Overall Length
24 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Standards
AMS QQ-A-200/8, ASTM B221
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Hardness Scale
BHN
Finish
Unpolished
Metal Fabrication Process
Cold Worked
Typical Yield Strength (PSI)
73,000 psi
Alloy Type - Aluminum
7075
Tensile Strength
80,000 psi
Thickness Tolerance
+/-0.025 in
Rockwell Hardness
87
Minimum Temperature
890 Degrees F
Brinell Hardness
150 BHN
Heat Treatment
Tempered
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Mechanical Finish
Mill
Appearance
Metallic
Heat Treatable
Heat Treatable
Maximum Temperature
1,175 Degrees F
Material Grade
7075
Shape
Square
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Square Bar, Aluminum, 7075, T651, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance +/-0.025 in, 1 in Thickness, Thickness Tolerance +/-0.025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.