Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Bar Stock, Aluminum, 1 in Over. W

  • Mfr # 17847_36_0

  • Zoro # G002644742


product price: $68.89
/ea

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1 in
Temper
T651
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17847_36_0
Zoro #
G002644742
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1 in
Width Tolerance
+/-0.025 in
Width and Length
1 x 36 in
Thickness (Decimal)
1 in
Length Tolerance
+0.125 in/0 in
Overall Width
1 in
Overall Length
36 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Tensile Strength
80,000 psi
Standards
AMS QQ-A-200/8, ASTM B221
Typical Yield Strength (PSI)
73,000 psi
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Thickness Tolerance
+/-0.025 in
Hardness Scale
BHN
Metal Fabrication Process
Cold Worked
Finish
Unpolished
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Alloy Type - Aluminum
7075
Maximum Temperature
1,175 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Appearance
Metallic
Shape
Square
Material Grade
7075
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Heat Treatment
Tempered
Rockwell Hardness
87
Brinell Hardness
150 BHN
Mechanical Finish
Mill
Minimum Temperature
890 Degrees F
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Square Bar, Aluminum, 7075, T651, Square, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 1 in Overall Width, Width Tolerance +/-0.025 in, 1 in Thickness, Thickness Tolerance +/-0.025 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.