Zoro Homepage

Square Bar Stock, Aluminum, 1 in Over. W

  • Mfr # 26162_96_0

  • Zoro # G803044451


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26162_96_0
Zoro #
G803044451
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width and Length
1 in x 96 in
Width Tolerance
+/-0.012 in
Thickness (Decimal)
1 in
Overall Length
8 ft
Thickness
1 in
Overall Width
1 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
Thickness Tolerance
+/-0.012 in
Typical Yield Strength (PSI)
21,000 psi
Typical Tensile Strength (PSI)
27,000 psi
Typical Hardness
60
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Alloy Type - Aluminum
6063
Hardness Scale
BHN
Heat Treatment
Tempered
Fabrication
Extruded
Brinell Hardness
60 BHN
Yield Strength
21,000 psi
Minimum Temperature
1,140 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
27,000 psi
Appearance
Metallic
Maximum Temperature
1,210 Degrees F
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
6063
Heat Treatable
Heat Treatable
Shape
Square

Description

Square Bar Stock, Square Bar Stock, Thickness (Decimal) 1 in, Width and Length 1 in x 96 in, Alloy Type - Aluminum 6063, Aluminum, AMS-QQ-A-200/9, ASTM B221, ASTM B249 Standards, Unpolished Finish, Temper T52, Thickness Tolerance +/-0.012 in, Width Tolerance +/-0.012 in, Length Tolerance +0.125 In., -0 In., Typical Tensile Strength (PSI) 27,000 psi, Typical Yield Strength (PSI) 21,000 psi, Typical Hardness 60, Hardness Scale BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.