Zoro Homepage

Square Bar Stock, Aluminum, 1/4 in Over. W

  • Mfr # 1111_24_0

  • Zoro # G302645333


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Thickness
0.25 in
Temper
T6511
Typical Yield Strength (PSI)
40,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1111_24_0
Zoro #
G302645333
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.25 in
Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.008 in
Thickness (Decimal)
0.25 in
Width and Length
1/4 x 24 in
Overall Width
1/4 in
Overall Length
24 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Typical Yield Strength (PSI)
40,000 psi
Hardness Scale
BHN
Metal Fabrication Process
Extruded
Standards
AMS QQ-A-200/8, ASTM B221
Typical Tensile Strength (PSI)
45,000 psi
Alloy Type - Aluminum
6061
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Finish
Unpolished
Thickness Tolerance
+/-0.008 in
Typical Hardness
95
Tensile Strength
42,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Material Grade
6061
Heat Treatable
Heat Treatable
Heat Treatment
Tempered
Brinell Hardness
93 BHN
Fabrication
Extruded
Maximum Temperature
1,205 Degrees F
Mechanical Finish
Mill
System of Measurement
Inch
Minimum Temperature
1,080 Degrees F
Rockwell Hardness
60
Shape
Square
Resistance Properties
Corrosion-Resistant

Description

Aluminum Square Bar, Aluminum, 6061, T6511, Square, 24 in Overall Length, Length Tolerance +0.125 in/0 in, 1/4 in Overall Width, Width Tolerance +/-0.008 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 42,000 psi, 93 BHN Brinell Hardness, 60 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.