Zoro Homepage

Square Bar Stock, Aluminum, 1.5 in Over. W

  • Mfr # 20705_36_0

  • Zoro # G502646550


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Yield Strength
67,000 psi
Thickness
1.5 in
Temper
T651
Typical Hardness
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20705_36_0
Zoro #
G502646550
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.5 in
Width Tolerance
+/-0.003 in
Thickness (Decimal)
1.5 in
Length Tolerance
+0.125 in/0 in
Width and Length
1 1/2 x 36 in
Overall Width
1 1/2 in
Overall Length
36 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Yield Strength
67,000 psi
Temper
T651
Typical Hardness
150
Typical Tensile Strength (PSI)
83,000 psi
Standards
AMS QQ-A-200/8, ASTM B221
Hardness Scale
BHN
Finish
Unpolished
Typical Yield Strength (PSI)
73,000 psi
Metal Fabrication Process
Cold Worked
Alloy Type - Aluminum
7075
Thickness Tolerance
+/-0.003 in
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Tensile Strength
80,000 psi
Material Grade
7075
Heat Treatment
Tempered
Minimum Temperature
890 Degrees F
Brinell Hardness
150 BHN
Maximum Temperature
1,175 Degrees F
Rockwell Hardness
87
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Shape
Square
System of Measurement
Inch
Mechanical Finish
Mill
Appearance
Metallic
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant

Description

Aluminum Square Bar, Aluminum, 7075, T651, Square, 36 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/2 in Overall Width, Width Tolerance +/-0.003 in, 1.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Rolled, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 67,000 psi, Tensile Strength 80,000 psi, 150 BHN Brinell Hardness, 87 Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.