Zoro Homepage

Square Bar Stock, Aluminum, 3/4 in Over. W

  • Mfr # 26161_48_0

  • Zoro # G803044352


product price: $29.99
/ea

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T52
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26161_48_0
Zoro #
G803044352
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Width Tolerance
+/-0.01 in
Width and Length
3/4 in x 48 in
Thickness (Decimal)
0.75 in
Overall Width
3/4 in
Overall Length
4 ft
Thickness
0.75 in

Details

Item
Aluminum Square Bar
Material
Aluminum
Finish
Unpolished
Temper
T52
Standards
AMS QQ-A-200/9, ASTM B221, ASTM B249
Alloy Type - Aluminum
6063
Thickness Tolerance
+/-0.01 in
Typical Tensile Strength (PSI)
27,000 psi
Hardness Scale
BHN
Typical Yield Strength (PSI)
21,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Square Bar Stock
Typical Hardness
60
Heat Treatment
Tempered
Shape
Square
Minimum Temperature
1,140 Degrees F
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Maximum Temperature
1,210 Degrees F
Material Grade
6063
Fabrication
Extruded
Yield Strength
21,000 psi
Appearance
Metallic
Mechanical Finish
Mill
Brinell Hardness
60 BHN
Tensile Strength
27,000 psi
System of Measurement
Inch

Description

Aluminum Square Bar, Aluminum, 6063, T52, Square, 4 ft Overall Length, Length Tolerance +0.125 in/0 in, 3/4 in Overall Width, Width Tolerance +/-0.01 in, 0.75 in Thickness, Thickness Tolerance +/-0.01 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 21,000 psi, Tensile Strength 27,000 psi, 60 BHN Brinell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.