Zoro Homepage

Square Bar Stock, Aluminum, 5 in Over. W

  • Mfr # 61s5-5

  • Zoro # G703044377


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Unpolished
Temper
T6511
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-A-200/8, ASTM B221
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61s5-5
Zoro #
G703044377
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Thickness (Decimal)
5 in
Width Tolerance
+/-0.034 in
Width and Length
5 in x 5 in
Overall Width
5 in
Thickness
5 in
Overall Length
5 in

Description

Aluminum Square Bar, Aluminum, 6061, T6511, Square, 5 in Overall Length, Length Tolerance +0.125 in/0 in, 5 in Overall Width, Width Tolerance +/-0.034 in, 5 in Thickness, Thickness Tolerance +/-0.034 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.