Square Drive Deck Screw, #14 x 6 in, Stainless Steel, Flat Head, Square Drive, 5 PK

  • Mfr # 32-SQD-25-600

  • Zoro # G716465855


product price:  $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58

Key Features

Flat Head
Square Drive
Fastener Length
6 in
Application
Composite Decking
Screw Size
#14
Overall Length
6 in
Drive Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQD-25-600
Zoro #
G716465855
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
6 in
Screw Size
#14
Overall Length
6 in
Drive Size
#3
Maximum Head Width
7/16 in
Maximum Drill Bit Size
7/64 in
Maximum Head Height
1/4 in
Minimum Thread Length
4 in

Details

Application
Composite Decking
Tip Type
Pointed
Point Type
17
Material
Stainless Steel
Dimensional Standards
RoHS 3 (2015/863/EU) Compliant
Head Type
Flat
Drive
Square
Type
Wood Screw
System of Measurement
Inch
Material Grade/Class
316
Thread Style
Partially Threaded
Item
Square Drive Deck Screw
Threads per Inch
10

Description

Square Drive Deck Screw, Finish Not Applicable, Material Stainless Steel, Drive Square, Screw Size #14, Fastener Length 6 in, Drive Size #3, Threads per Inch 10, Thread Style Partially Threaded, Minimum Thread Length 4 in, Maximum Head Width 7/16 in, Maximum Head Height 1/4 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Composite Decking, Dimensional Standards RoHS 3 (2015/863/EU) Compliant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.