Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.09375 in, Carbide

  • Mfr # 251-001040B

  • Zoro # G4329842


product price: $27.85
/ea

Key Features

Milling Diameter
3/32"
Number of Flutes
2
Length of Cut
0.5 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-001040B
Zoro #
G4329842
UPC #
888226193214
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Length of Cut
0.5 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Corner Radius
0.000 in
Neck Length
0 in
Neck Dia.
0 in
Milling Dia.
0.09375 in
Chamfer Width
0.0010 in

Details

Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
List Number
250
Helix Angle
30 Degrees
Finish
AlTiN
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Hardened Steel, Non-Ferrous, Stainless Steel, Steel
Material - Machining
Carbide
End Mill Style
Square
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Spiral Direction
Right Hand
Item
Square End Mill
Finish - Machining
AlTiN
Flute Type
Spiral
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Flute Spacing
Fixed
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
H, K, N, P
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.