Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.09375 in, Carbide

  • Mfr # 251-002041

  • Zoro # G4308578


product price: $26.15
/ea

Key Features

Milling Diameter
3/32"
Number of Flutes
4
Length of Cut
0.75 in
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
251-002041
Zoro #
G4308578
UPC #
888226192989
Country of Origin
United States

Dimensions

Milling Diameter
3/32"
Length of Cut
0.75 in
Shank Dia.
1/8 in
Overall Length
2 1/2 in
Milling Dia.
0.09375 in
Neck Length
0 in
Neck Dia.
0 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Material Applications
Cast Iron, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Hardened Steel, Steel
Item
Square End Mill
Measurement System
Inch
Number of Coolant Holes
0
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
End Mill Style
Square
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
End Mill Application
Roughing/Finishing
Helix Angle
30 Degrees
List Number
254
Finish
Bright (Uncoated)
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Flute Type
Spiral
Cutting Direction
Right Hand
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, P
Chip-Breaker
Chip-Breaker Not Included
Max. Helix Angle
30 Degrees
Material Grade - Machining
C2 Micrograin
Secondary Material Application ISO Code
H, K, N, P
Flute Spacing
Fixed

Description

Square End Mill, 0.09375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 1/8 in, Neck Dia. 0 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.