Zoro Homepage

Square End Mill, 0.1875 in, Carbide

  • Mfr # 314498

  • Zoro # G715856579


product price: $17.69
/ea

Key Features

Series
Performance AL
List Number
2030
Milling Dia.
0.1875 in
End Mill Style
Square
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314498
Zoro #
G715856579
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.1875 in
Length of Cut
0.3125 in
Shank Dia.
3/16 in
Overall Length
2 in

Details

Series
Performance AL
List Number
2030
End Mill Style
Square
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
3
Shank Type - Machining
Straight
Flute Spacing
Fixed
Flute Type
Spiral
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Finish - Machining
Uncoated
Material - Machining
Carbide
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Measurement System
Inch

Description

Square End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.3125 in, Overall Length 2 in, Shank Dia. 3/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.