Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 125645

  • Zoro # G415826407


product price: $36.89
/ea

Key Features

Series
Alumigator
Overall Length
3 in
Material - Machining
Carbide
Length of Cut
1.125 in
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125645
Zoro #
G415826407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Length of Cut
1.125 in
Shank Dia.
1/4 in
Milling Dia.
0.25 in

Details

Item
Square End Mill
Series
Alumigator
Material - Machining
Carbide
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Shank Type - Machining
Straight
Measurement System
Inch
Finish - Machining
Uncoated
Single End/Double End
Single
Flute Type
Spiral
Number of Flutes
3
Flute Spacing
Fixed
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees
Primary Material Application ISO Code
N
End Mill Style
Square
List Number
1020

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.125 in, Overall Length 3 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.