Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.25 in, Carbide

  • Mfr # 314624

  • Zoro # G115856490


product price: $58.99
/ea

Key Features

Single End/Double End
Single
List Number
2030
End Mill Style
Square
Length of Cut
2 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314624
Zoro #
G115856490
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2 in
Shank Dia.
1/4 in
Overall Length
4 in
Milling Dia.
0.25 in

Details

Single End/Double End
Single
List Number
2030
End Mill Style
Square
Number of Flutes
3
Series
Performance AL
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Material - Machining
Carbide
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Measurement System
Inch
Finish - Machining
NF1
Flute Type
Spiral
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Shank Type - Machining
Straight

Description

Square End Mill, 0.25 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.