Zoro Homepage

Square End Mill, 0.25 in, Carbide

  • Mfr # 315408

  • Zoro # G215856680


product price: $43.15
/ea

Key Features

Length of Cut
0.375 in
End Mill Style
Square
Neck Length
1.75 in
Single End/Double End
Single
Series
Performance AL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315408
Zoro #
G215856680
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.375 in
Neck Length
1.75 in
Milling Dia.
0.25 in
Shank Dia.
1/4 in
Overall Length
4 in

Details

Item
Square End Mill
End Mill Style
Square
Single End/Double End
Single
Series
Performance AL
Number of Flutes
3
List Number
2032
End Mill Cutting Type
Center Cutting
Finish - Machining
Uncoated
Primary Material Application ISO Code
N
Max. Helix Angle
37 Degrees
Primary Material Application
Aluminum
Material - Machining
Carbide
Flute Type
Spiral
Shank Type - Machining
Straight
Material Grade - Machining
Advanced Performance
Flute Spacing
Fixed
Measurement System
Inch

Description

Square End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.375 in, Overall Length 4 in, Shank Dia. 1/4 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.