Zoro Homepage

Square End Mill, 0.3125 in, Carbide

  • Mfr # 310168

  • Zoro # G915825702


product price: $36.19
/ea

Key Features

Series
PYSTL
Overall Length
2 1/2 in
Material - Machining
Carbide
Shank Dia.
5/16 in
Length of Cut
0.8125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310168
Zoro #
G915825702
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
5/16 in
Length of Cut
0.8125 in
Milling Dia.
0.3125 in

Details

Item
Square End Mill
Series
PYSTL
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel
Shank Type - Machining
Straight
Finish - Machining
AlCrN
Material Grade - Machining
Advanced Performance
Measurement System
Inch
Primary Material Application ISO Code
K, M, P
Max. Helix Angle
30 Degrees
Flute Spacing
Variable
End Mill Style
Square
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Flute Type
Spiral
Number of Flutes
4
List Number
2100

Description

Square End Mill, 0.3125 in Milling Dia., Carbide, AlCrN, Straight, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.