Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 1034033

  • Zoro # G415856732


product price: $52.15
/ea

Key Features

End Mill Style
Square
List Number
1034
Overall Length
2 in
Shank Dia.
3/8 in
Series
Hurrimill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1034033
Zoro #
G415856732
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
3/8 in
Milling Dia.
0.375 in
Length of Cut
0.625 in

Details

End Mill Style
Square
List Number
1034
Item
Square End Mill
Series
Hurrimill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Number of Flutes
4
Shank Type - Machining
Straight
Max. Helix Angle
31 Degrees
Finish - Machining
FX7
Secondary Material Application ISO Code
H, S
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Material Grade - Machining
High Performance
Flute Spacing
Variable
Flute Type
Spiral
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Material - Machining
Carbide

Description

Square End Mill, 0.375 in Milling Dia., Carbide, FX7, Straight, Length of Cut 0.625 in, Overall Length 2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.