Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 313181

  • Zoro # G615856648


product price: $32.35
/ea

Key Features

Single End/Double End
Single
Shank Dia.
3/8 in
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
313181
Zoro #
G615856648
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Length of Cut
0.75 in

Details

Single End/Double End
Single
Item
Square End Mill
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Series
Performance AL
List Number
2010
End Mill Style
Square
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated
Flute Type
Spiral
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Max. Helix Angle
45 Degrees
Measurement System
Inch
Flute Spacing
Fixed

Description

Square End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 0.75 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.