Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.375 in, Carbide

  • Mfr # 313189

  • Zoro # G815856684


product price: $45.69
/ea

Key Features

Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Length of Cut
1 in
List Number
2010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313189
Zoro #
G815856684
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2 1/2 in
Milling Dia.
0.375 in
Shank Dia.
3/8 in

Details

Single End/Double End
Single
Number of Flutes
2
End Mill Cutting Type
Center Cutting
List Number
2010
End Mill Style
Square
Series
Performance AL
Item
Square End Mill
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Flute Spacing
Fixed
Primary Material Application
Aluminum
Finish - Machining
NF1
Measurement System
Inch
Material - Machining
Carbide
Max. Helix Angle
45 Degrees
Material Grade - Machining
Advanced Performance
Flute Type
Spiral

Description

Square End Mill, 0.375 in Milling Dia., Carbide, NF1, Straight, Length of Cut 1 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.