Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.4375 in, Carbide

  • Mfr # 235-001110

  • Zoro # G4329903


product price: $36.15
/ea

Key Features

Milling Diameter
7/16"
Number of Flutes
3
Length of Cut
0.5625 in
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235-001110
Zoro #
G4329903
UPC #
888226039253
Country of Origin
United States

Dimensions

Milling Diameter
7/16"
Length of Cut
0.5625 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Corner Radius
0.000 in
Chamfer Width
0.0010 in
Milling Dia.
0.4375 in

Details

Number of Flutes
3
Single End/Double End
Double
End Mill Cutting Type
Center Cutting
Grade
C2 Micro Grain
End Mill Application
Roughing/Finishing
Material - Machining
Carbide
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Flute Type
Spiral
Finish
Bright (Uncoated)
End Mill Style
Square
Secondary Material Application ISO Code
H, K, N, P
Cutting Direction
Right Hand
Measurement System
Inch
Item
Square End Mill
Helix Angle
30 Degrees
Finish - Machining
Uncoated
Material Applications
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Super Alloy
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, N, P
Drilling Tool Configuration
Individual
Number of Coolant Holes
0
Coolant Fed
Non-Coolant Through
List Number
205D
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.5625 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.