Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.5 in, Carbide

  • Mfr # 1034051

  • Zoro # G115856421


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
End Mill Style
Square
End Mill Cutting Type
Center Cutting
List Number
1034
Milling Dia.
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034051
Zoro #
G115856421
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Dia.
0.5 in
Shank Dia.
1/2 in
Overall Length
3 in

Details

End Mill Style
Square
End Mill Cutting Type
Center Cutting
List Number
1034
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
4
Series
Hurrimill
Flute Spacing
Variable
Material Grade - Machining
High Performance
Secondary Material Application ISO Code
H, S
Finish - Machining
FX7
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Flute Type
Spiral
Measurement System
Inch

Description

Square End Mill, 0.5 in Milling Dia., Carbide, FX7, Straight, Length of Cut 1.25 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.