Square End Mill, 0.5 in, Carbide
Mfr # 314900
Zoro # G015856712
product price: $209.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
List Number
2030
Number of Flutes
3
Overall Length
8 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
314900
Zoro #
G015856712
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 in
Shank Dia.
1/2 in
Milling Dia.
0.5 in
Length of Cut
4 in
Details
End Mill Style
Square
List Number
2030
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Item
Square End Mill
Series
Performance AL
Single End/Double End
Single
Material - Machining
Carbide
Measurement System
Inch
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application
Aluminum
Max. Helix Angle
37 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material Grade - Machining
Advanced Performance
Finish - Machining
NF1
Description
Square End Mill, 0.5 in Milling Dia., Carbide, NF1, Straight, Length of Cut 4 in, Overall Length 8 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.