Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 0.625 in, Carbide

  • Mfr # 1034113

  • Zoro # G915856683


product price: $131.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
List Number
1034
Milling Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034113
Zoro #
G915856683
UPC #
-
Country of Origin
United States

Dimensions

Milling Dia.
0.625 in
Length of Cut
1.25 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in

Details

End Mill Cutting Type
Center Cutting
Single End/Double End
Single
End Mill Style
Square
List Number
1034
Number of Flutes
4
Item
Square End Mill
Series
Hurrimill
Secondary Material Application ISO Code
H, S
Finish - Machining
FX7
Material Grade - Machining
High Performance
Primary Material Application ISO Code
K, M, P
Measurement System
Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron, Stainless Steel, Steel, Tool and Die Steel
Shank Type - Machining
Weldon Flat
Secondary Material Application
Hardened Steel, Nickel, Titanium
Max. Helix Angle
31 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Square End Mill, 0.625 in Milling Dia., Carbide, FX7, Weldon Flat, Length of Cut 1.25 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.