Square End Mill, 0.625 in, Carbide
Mfr # 314954
Zoro # G615856655
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Milling Dia.
0.625 in
Number of Flutes
3
List Number
2030
Shank Dia.
5/8 in
Series
Performance AL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
314954
Zoro #
G615856655
UPC #
-
Country of Origin
United States
Dimensions
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Length of Cut
2.75 in
Overall Length
5 in
Details
Number of Flutes
3
List Number
2030
Series
Performance AL
End Mill Style
Square
Item
Square End Mill
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Finish - Machining
NF1
Shank Type - Machining
Straight
Measurement System
Inch
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Primary Material Application ISO Code
N
Material - Machining
Carbide
Flute Spacing
Fixed
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Description
Square End Mill, 0.625 in Milling Dia., Carbide, NF1, Straight, Length of Cut 2.75 in, Overall Length 5 in, Shank Dia. 5/8 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.