Zoro Homepage

Square End Mill, 0.75 in, Carbide

  • Mfr # 314969

  • Zoro # G715856593


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
3/4 in
List Number
2030
Single End/Double End
Single
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314969
Zoro #
G715856593
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1 in
Milling Dia.
0.75 in

Details

List Number
2030
Single End/Double End
Single
End Mill Style
Square
Item
Square End Mill
Series
Performance AL
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Primary Material Application
Aluminum
Material Grade - Machining
Advanced Performance
Max. Helix Angle
37 Degrees
Primary Material Application ISO Code
N
Material - Machining
Carbide
Finish - Machining
Uncoated
Flute Spacing
Fixed
Shank Type - Machining
Straight
Flute Type
Spiral
Measurement System
Inch

Description

Square End Mill, 0.75 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 4 in, Shank Dia. 3/4 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.