Square End Mill, 1 in, Carbide
Mfr # 313543
Zoro # G915856300
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Single End/Double End
Single
Overall Length
6 in
End Mill Cutting Type
Center Cutting
Number of Flutes
2
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
313543
Zoro #
G915856300
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3.5 in
Milling Dia.
1 in
Shank Dia.
1 in
Details
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Number of Flutes
2
End Mill Style
Square
List Number
2010
Series
Performance AL
Item
Square End Mill
Flute Type
Spiral
Max. Helix Angle
45 Degrees
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Measurement System
Inch
Finish - Machining
NF1
Flute Spacing
Fixed
Shank Type - Machining
Straight
Primary Material Application ISO Code
N
Material - Machining
Carbide
Description
Square End Mill, 1 in Milling Dia., Carbide, NF1, Straight, Length of Cut 3.5 in, Overall Length 6 in, Shank Dia. 1 in, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.