Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, 1 in, Carbide

  • Mfr # 315699

  • Zoro # G815856325


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1.25 in
List Number
2032
End Mill Style
Square
Series
Performance AL
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315699
Zoro #
G815856325
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Shank Dia.
1 in
Neck Length
0.875 in
Milling Dia.
1 in
Overall Length
5 in

Details

List Number
2032
End Mill Style
Square
Series
Performance AL
Item
Square End Mill
Single End/Double End
Single
Number of Flutes
3
End Mill Cutting Type
Center Cutting
Primary Material Application ISO Code
N
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Max. Helix Angle
37 Degrees
Flute Type
Spiral
Finish - Machining
Uncoated
Material Grade - Machining
Advanced Performance
Primary Material Application
Aluminum
Flute Spacing
Fixed

Description

Square End Mill, 1 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1.25 in, Overall Length 5 in, Shank Dia. 1 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.