Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill, Unfinished, 1.5"L, Carbide

  • Mfr # AST30312-01

  • Zoro # G3035599


product price: $42.39
/ea
Sold in multiples of 2 for $84.78

Key Features

Dimension Type
Decimal inch
Milling Diameter
0.3125"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AST30312-01
Zoro #
G3035599
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Decimal inch
Milling Diameter
0.3125"
Length of Cut
0.75 in
Shank Dia.
5/16 in
Overall Length
1 1/2 in
Corner Radius
0.01 in
Milling Dia.
0.3125 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Micro Grain
Item
Roughing End Mill
Stainless (M) Compatibility
No
Helix Angle
0 Degrees
Shank Type
Straight
End Mill Application
Roughing
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
List Number
1015
End Mill Style
Corner-Radius
Non Ferrous (N) Compatibility
Yes
Material Grade - Machining
Micrograin
Measurement System
Inch
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Series
Alumigator
Primary Material Application
Aluminum
Flute Type
Spiral
Flute Spacing
Fixed
Primary Material Application ISO Code
N
Max. Helix Angle
0 Degrees

Description

Roughing End Mill, 0.3125 in Milling Dia., Uncoated, Straight, Inch, 0.01 in, 0.75 in, 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.