Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Bolt, 1"-8 Thrd Sz, 6 in L, Steel, 15 PK

  • Mfr # 291295G1

  • Zoro # G6990891


product price: $136.99
/pk 15, $9.13/ea
Free Shipping & Returns

Key Features

Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
6 in
Head Width
1 1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291295G1
Zoro #
G6990891
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Fastener Length
6 in
Head Width
1 1/2 in
Head Height
21/32 in
Minimum Thread Length
2 1/4 in
Screw Size
1 in
Overall Length
6 in
Minimum Head Width
1 29/64 in
Maximum Head Height
11/16 in
Minimum Head Height
5/8 in
Maximum Head Width
1 1/2 in

Details

System of Measurement
Inch
Material Grade/Class
Grade 5
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Type
Coarse
Thread Direction
Right Hand
Item
Square Head Bolt
Grade
5
Head Style
Square
Freight Car Bolt Type
Freight Car Bolt
Drive System
Square
Head Type - Bolts
Square
Tensile Strength
120,000 psi
Includes Washer
Washer Not Included
Dimensional Standards
ASME B18.2.1
Standards
ASME B18.2.1 SAE J429
Includes Nut
Nut Not Included
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Type
Square Head Bolt
Thread Pitch
1"-8
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Head Type
External Square

Description

Square Head Bolt, Inch, Steel, Fastener Finish Plain, Material Grade Grade 5, Dia./Thread Size 1 In.-8, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Head Height 21/32 in, Head Width 1 1/2 in, Thread Style Partially Threaded, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products