Zoro Homepage

Square Head Plug, 304 SS, 1/8", BSPT

  • Mfr # ZUSA-PF-8248

  • Zoro # G900421193


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8248
Zoro #
G900421193
UPC #
193005122676
Country of Origin
China

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
5/8 in
Outside Diameter
1/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Standards
ISO 7.1
Max. Steam Pressure
150 psi
Temp. Range
0 Degrees to 360 Degrees F
Magnetic
No
Plug Construction
Solid
Class
Class 150
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
150 psi

Description

Square Head Plug, 1/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/8 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.