Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Plug, 304 SS, 1/8", BSPT

  • Mfr # ZUSA-PF-8348

  • Zoro # G100420804


product price: $8.95
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8348
Zoro #
G100420804
UPC #
193005124885
Country of Origin
China

Dimensions

Outside Diameter
1/8 in
Overall Length
5/8 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Class
Class 150
Thread Sealant Type
PTFE
Includes Seal
No
Maximum Operating Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Material Grade
304
Plug Construction
Solid

Description

The ZORO SELECT ZUSA-PF-8348 is a stainless steel square head plug with a nominal pipe size of 1/8 inch. Designed for sealing or closing the end of a threaded pipe, it features a square-shaped head that provides a flat surface for wrenching. Constructed from 304 stainless steel; corrosion resistance is inherent to the material and remains within the specified temperature and pressure ranges (0°F to 360°F, up to 150 psi). The fitting has a pressure rating of 150 psi and is rated for maximum steam pressure of 150 psi, rated for use up to 150 psi.

Key Features:

  • Material: 304 Stainless Steel for corrosion resistance
  • Fitting Connection Type: Male BSPT
  • Includes Pre-Applied Thread Sealant: Yes (PTFE)
  • Includes Seal: No
  • Outside Diameter: 1/8 in
  • Overall Length: 5/8 in
  • Standards: ISO 7.1
  • Max. Steam Pressure: 150 psi
  • Maximum Operating Pressure: 150 psi
  • Nominal Pipe Size: 1/8 in
  • Temp. Range: 0°F to 360°F
  • Thread Sealant Type: PTFE
  • Plug Construction: Solid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.