Zoro Homepage

Square Head Plug, 304 SS, 2", MNPT

  • Mfr # ZUSA-PF-351

  • Zoro # G7835010


product price: $33.29
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-351
Zoro #
G7835010
UPC #
193005417741
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Overall Length
1 9/16 in
Outside Diameter
2 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Temp. Range
0 Degrees to 360 Degrees F
Standards
ASTM A351, ANSI/ASME B1.20.1
Max. Pressure
150 psi
Max. Steam Pressure
150 psi
Magnetic
No
Class
Class 150
Includes Pre-Applied Thread Sealant
Yes
Plug Construction
Cored
Includes Seal
No
Maximum Operating Pressure
150 psi
Thread Sealant Type
PTFE
Material Grade
304

Description

Square Head Plug, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male NPT, 2 in Outside Diameter, 1 9/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.