Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Head Plug, 304 SS, 3/4", BSPT

  • Mfr # ZUSA-PF-8252

  • Zoro # G900421155


product price: $11.59
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8252
Zoro #
G900421155
UPC #
193005122713
Country of Origin
China

Dimensions

Outside Diameter
3/4 in
Nominal Pipe Size
3/4 in
Overall Length
1 1/16 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Plug Construction
Cored
Material Grade
304
Maximum Operating Pressure
150 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Magnetic
No

Description

The ZORO SELECT - ZUSA-PF-8252 is a stainless steel square head plug with a 3/4-inch nominal pipe size and outside diameter. It features a square head that provides a flat surface for wrenching, facilitating installation and removal. Constructed from 304 stainless steel, which provides corrosion resistance, it offers durability suitable for industrial and plumbing applications. The fitting is rated for use within the specified pressure range and is rated for operation within the specified temperature range. It conforms to ISO 7.1 standards and has a pressure rating of 150 class, designed for use within systems operating at up to 150 psi.

Key Features:

  • Material Grade: 304 Stainless Steel, offering corrosion resistance and durability.
  • Class: 150, indicating the pressure rating capability.
  • Fitting Connection Type: Male BSPT threaded connection.
  • Includes Pre-Applied Thread Sealant: No.
  • Includes Seal: No.
  • Overall Length: 1 1/16 inches.
  • Outside Diameter: 3/4 inches.
  • Nominal Pipe Size: 3/4 inches.
  • Standards: ISO 7.1.
  • Fitting Construction: Cored, enabling proper sealing and installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.