Zoro Homepage

Square Head Plug, 316 SS, 1 1/2", BSPT

  • Mfr # ZUSA-PF-8450

  • Zoro # G200421015


product price: $47.95
/ea

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8450
Zoro #
G200421015
UPC #
193005126261
Country of Origin
China

Dimensions

Nominal Pipe Size
1 1/2 in
Outside Diameter
1 1/2 in
Overall Length
1 7/16 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Standards
ISO 7.1
Temp. Range
0 Degrees to 360 Degrees F
Max. Steam Pressure
150 psi
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Maximum Operating Pressure
150 psi
Material Grade
316
Thread Sealant Type
PTFE
Plug Construction
Cored
Includes Seal
No
Class
Class 150

Description

Square Head Plug, 1 1/2 in Nominal Pipe Size, Stainless Steel, 316, Class Class 150, Male BSPT, 1 1/2 in Outside Diameter, 1 7/16 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Cored, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.