Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK

  • Mfr # 1CFF6

  • Zoro # G3008661


product price:  $6.45
/pk 10, $0.65/ea

Key Features

System of Measurement
Inch
Thread Size
1/2"-13
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1CFF6
Zoro #
G3008661
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 3/4 in
Head Height
27/64 in
Square Width
0.515 in
Head Dia.
0.945 in
Key Height
27/64 in
Neck Width
33/64 in
Overall Length
2 3/4 in
Head Width
1/2 in
Screw Size
1/2 in
Embedded Head and Neck Height
27/64 in
Embedded Length
2 3/4 in
Maximum Head Height
27/64 in
Maximum Head Width
1/2 in

Details

System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Head Type
#3 Flat
Meets/Exceeds
SAE J 429
Tensile Strength (PSI)
SAE J 429
Fastener Industry Standards
SAE J-429
Head Angle (Deg.)
80
Item
Plow Bolt
Tensile Strength
120,000 psi
Thread Style
Fully Threaded
Standards
ASME B18.9 SAE J429
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Rockwell Hardness
HRC25
Maximum Head Angle
80 Degrees
Thread Pitch
1/2"-13
Dimensional Standards
ASME B18.9
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Neck Type
Square
Type
#3 Flat

Description

Inch, Plow Bolt, #3 Flat Head Type, Carbon Steel, Material Grade Grade 5, Zinc Plated Fastener Finish, Dia./Thread Size 1/2 In.-13, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 0.945 in, Head Height 27/64 in, Head Angle (Deg.) 80, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products