Zoro Select
Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK
Mfr # 1CFR5
Zoro # G3327536
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- System of Measurement Inch
- Thread Size 3/4"-10
- Material Alloy Steel
- Finish Zinc Yellow
- Plow Bolt Type Square Neck Plow Bolt
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS102)
- ZORO SELECT Spring Pin, Slotted, 6x90mm, PK50 (M39100.060.0090)
- ZORO SELECT M3-0.50 x 3.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030060-025P1)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0075)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0150)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFY8)
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0200)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 180 PK (4RWC4)
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CFZ1)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Plain, 25 PK (1CFV2)
- Zoro Select Plow Bolts