Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 3 1/2 in L, Flat Head, Alloy Steel, Plain, 100 PK

  • Mfr # 4RWF4

  • Zoro # G7092784


product price: $163.99
/pk 100, $1.64/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
3/4"-10
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWF4
Zoro #
G7092784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
3 1/2 in
Square Width
0.765 in
Head Dia.
1.2 in
Key Height
37/64 in
Head Height
37/64 in
Neck Width
49/64 in
Minimum Thread Length
1 3/4 in
Embedded Head and Neck Height
37/64 in
Embedded Length
3 1/2 in
Head Width
3/4 in
Screw Size
3/4 in
Overall Length
3 1/2 in
Maximum Head Width
3/4 in
Maximum Head Height
37/64 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
150,000
Head Angle (Deg.)
80
Head Type
#3 Dome
Item
Plow Bolt
Meets/Exceeds
SAE J 429
Standards
ASME B18.9 SAE J429
Tensile Strength
150,000 psi
Thread Pitch
3/4"-10
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.9
Maximum Head Angle
80 Degrees
Thread Style
Partially Threaded
Rockwell Hardness
HRC33
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 3/4 In.-10, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.2 in, Head Height 37/64 in, Head Angle (Deg.) 80, Includes -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.