Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Plain, 100 PK

  • Mfr # 4RWG4

  • Zoro # G6794636


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thread Size
7/8"-9
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RWG4
Zoro #
G6794636
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Fastener Length
2 1/2 in
Head Dia.
1.409 in
Head Height
21/32 in
Key Height
21/32 in
Square Width
0.906 in
Neck Width
29/32 in
Overall Length
2 1/2 in
Screw Size
7/8 in
Head Width
7/8 in
Embedded Head and Neck Height
21/32 in
Embedded Length
2 1/2 in
Maximum Head Width
7/8 in
Maximum Head Height
21/32 in

Details

System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Plow Bolt Type
Square Neck Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Meets/Exceeds
SAE J 429
Head Type
#3 Dome
Fastener Industry Standards
SAE J-429
Tensile Strength (PSI)
150,000
Item
Plow Bolt
Head Angle (Deg.)
80
Rockwell Hardness
HRC33
Dimensional Standards
ASME B18.9
Globally Sourced
Globally Sourced
Tensile Strength
150,000 psi
Material Quality Standard
SAE J429
Maximum Head Angle
80 Degrees
Standards
ASME B18.9 SAE J429
Thread Style
Fully Threaded
Thread Pitch
7/8"-9
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Drive Type
No Drive
Type
#3 Dome
Neck Type
Square

Description

Inch, Plow Bolt, #3 Dome Head Type, Alloy Steel, Material Grade Grade 8, Plain Fastener Finish, Dia./Thread Size 7/8 In.-9, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Industry Standards SAE J-429, Head Dia. 1.409 in, Head Height 21/32 in, Head Angle (Deg.) 80, Includes -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.