This item is Discontinued.

Zoro Select Square Nut, Inch, 7/8 in. Height, PK80 B11120.100.0001

Square Nut, Inch, 7/8 in. Height, PK80 (Discontinued)

  • Mfr # B11120.100.0001
  • Zoro # G2097188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B11120.100.0001
Zoro #
G2097188
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1"-8
Width Across Flats
1 1/2 in
Nut Height
7/8 in
Square Height
7/8 in
Square Width
1 1/2 in
Thread Size
1"-8

Details

Item
Square Nut
System of Measurement
Inch
Nut Style
Square Nut - Regular
Basic Material
Low Carbon Steel
Material Grade
Grade A
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Finish
Black Oxide
Material Grade/Class
Grade A
Pack Size
Bulk Pack
Finish Type
Black Oxide
Bolt Compatibility
Grade 2
Thread Direction
Right Hand
Material Type
Steel
Material
Steel

Description

Square Nut, Material Grade/Class Grade A, Material Steel, Finish Black Oxide, Thread Size 1 In.-8, Square Height 7/8 in, Square Width 1 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.