Zoro Homepage

Square Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLF3

  • Zoro # G2339858


product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Pipe Size - Pipe Fitting
1/4"
Basic Pipe Fitting Shape
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLF3
Zoro #
G2339858
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Thread Size
1/4"
Nominal Pipe Size
1/4 in

Details

Item
Square Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Temp. Range
-65 Degrees to 400 Degrees F
Fitting Schedule/Class
Class 150
Standards
SAE
Max. Pressure
3000 psi
Specific Pipe Fitting Shape
Square Plug
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Class
150
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Square Head Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Class 150, Male NPT, -65 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 1/4 In., Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.