Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Pipe Plug, Carbon Steel, MNPT, PK5

  • Mfr # 5RLF5

  • Zoro # G2339830


product price: $5.29
/pk 5, $1.06/ea
Sold in multiples of 2 for $10.58

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLF5
Zoro #
G2339830
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1/2"
Pipe Size - Pipe Fitting
1/2"
Hex Size
9/16 in
Thread Size
1/2 in -14
Outside Diameter
13/16 in
Overall Length
1 in
Nominal Pipe Size
1/2 in

Details

Item
Square Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Square Plug
Pipe Fitting Schedule/Class
Class 150
Standards
SAE
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Fitting Connection Type
MNPT
Temp. Range
-65 Degrees to 400 Degrees F
Specific Pipe Fitting Shape
Square Plug
Max. Pressure
3000 psi
Basic Pipe Fitting Shape
Plug
Finish/Coating
Zinc-Plated
Plug Drive Style
Square
Magnetic
Yes
Max. Steam Pressure
3,500 psi
Low Lead Compliance Level
Not Compliant
Material Grade
12L14
Class
150
Low Lead Certified Standard
Not Complaint
Fitting Side A Pipe Threading
14
Includes Seal
No
Includes Pre-Applied Thread Sealant
No

Description

Square Head Plug, 1/2 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 13/16 in Outside Diameter, 1 in Overall Length, 3,500 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 14, 1/2 in -14, Magnetic Yes, Package Quantity 5

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.