Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plug, 1/4", 150,304, Thrd Heavy

  • Mfr # 4381033210

  • Zoro # G1562482


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Square Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381033210
Zoro #
G1562482
UPC #
092201380418
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1/4"
Nominal Pipe Size
1/4 in
Overall Length
3/4 in

Details

Specific Fitting Shape
Square Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug
Material Grade
CF8

Description

Square Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, CF8, Male NPT, 3/4 in Overall Length

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.