Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plug, 1/4", 150,316, Thrd Heavy

  • Mfr # 4381037210

  • Zoro # G1564740


product price: $1.45
/ea
Sold in multiples of 6 for $8.70

Key Features

Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381037210
Zoro #
G1564740
UPC #
092201381330
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4"

Details

Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug

Description

The ZORO SELECT - 4381037210 is a stainless steel pipe fitting designed as a square plug. It features a threaded connection with a square-shaped head that screws into the end of a threaded pipe or fitting to close it off. Constructed from 316 stainless steel, this plug offers resistance to corrosion. It is intended to be tightened or removed using a wrench on the square head and sealed with pipe dope or tape to achieve a leak-tight closure. The fitting is rated for operation within the specified pressure ranges and has a nominal pipe size of 1/4 inch.

Key Features:

  • Material: 316 Stainless Steel
  • Fitting Shape: Square Plug
  • Basic Pipe Fitting Material: Metal
  • Pipe Size (Nominal): 1/4"
  • Pressure Rating/Class: Class 150
  • Square head design allows for wrench tightening or removal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.