Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Plug, 2-1/2", 150, 304, Heavy

  • Mfr # 4381033290

  • Zoro # G1562412


product price: $17.69
/ea

Key Features

Specific Fitting Shape
Square Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381033290
Zoro #
G1562412
UPC #
092201380494
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2-1/2"

Details

Specific Fitting Shape
Square Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug

Description

Square Plug,2-1/2",150,304,Heavy

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.